Zoro Select
Tubing, Square, Aluminum, 6063 Alloy Type, 3 3/4", 1 ft. L.
Mfr # T63S4X.125-12
Zoro # G2090636
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Outside Square 4 in
- Alloy Type 6063
- Finish Mill
Explore More Products
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type 6ALT9
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 12 in L. 19660_12_0
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 3 1/2 in, 6 ft L. 14470_72_0
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. 4470_12_0
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 5 3/4 in, 3 ft L. 14700_36_0
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. 9569_36_0
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. 7861_6_0
- ZORO SELECT Aluminum Round Tube 6061, 6 ft Overall L 4742_72_0
- ZORO SELECT Aluminum Round Tube 6061, 6 ft Overall L 4342_72_0
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. 6874_72_0
- ONLINEMETALS Bar-Round, Stainless Steel, Nitronic 60 Alloy Type, 24 L. 12862
- Zoro Select Aluminum Tube Stock