Hi-Tech Duravent
Ducting Hose, 1-1/2 In. ID, 50 ft. L, PVC
Mfr # 0354-0150-0001
Zoro # G2090986
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 36 psi
- Hose Color Grey
- Temp. Range -20 Degrees to 150 Degrees F
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 25 ft. L, Urethane 0338-0100-0001
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Rubber 2001-0500-3025
- HI-TECH DURAVENT Industrial Duct Hose, 4.5"x25ft. 2001-0450-1025
- HI-TECH DURAVENT Ducting Hose, 6" I.D., Yellow, Neoprene 0615-0600-0574
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, PVC 0390-0400-0001
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Rubber 0658-0600-0601
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. 2031-1200-2025
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly Film 0630-0400-0002
- HI-TECH DURAVENT Industrial Duct Hose, 5"x50ft. 2021-0500-2050
- HI-TECH DURAVENT Industrial Duct Hose, 5"x25ft. 2002-0500-1725
- FLEXAUST CO Ducting Hose, 25 ft L, Black 8551060025
- Hi-Tech Duravent Ducting, Venting & Accessories