Keo

Keyseat Cutter, HSS, 1 3/8 In, #811, STAG


$68.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material - Machining High Speed Steel
  • Cutter Dia. 1 3/8 in
  • Cutter Thickness 1/4 in
  • Overall Length 2 1/4 in
  • Shank Dia. 1/2 in
See all product information