Mersen
Fuse, 6A, Not Rated
Mfr # GAB6
Zoro # G2092045
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rejection / Nonrejection Nonrejection
- Length (Straight Wireway) 1 1/4 in
Explore More Products
- MERSEN Fuse, Very Fast Acting, 350 A, A3T Series, 300V AC, 160V DC, 2-3/4" L x 1-5/16" dia A3T350
- MERSEN Fuse, gR, 16A D1014579
- MERSEN Fuse, Fast Acting, 200A A2K200R
- MERSEN Fuse, Fast Acting, 2A GSD2
- MERSEN Semiconductor Fuse, Fast Acting, 25 A, A30QS Series, 300V AC, 300V DC, 2" L x 9/16" dia P230013
- MERSEN Semiconductor Fuse, Fast Acting, 300 A, A15QS Series, 150V AC, 150V DC, 2-3/4" L x 1-1/8" dia A15QS300-4
- MERSEN Fuse, 70A, 250V OT70
- MERSEN Fuse, 110 A, 300V DC A6T110
- MERSEN Semiconductor Fuse, High Speed, 50A A50P50-4
- EATON BUSSMANN Fuse, Fast Acting, 15 A, JJS Series, 600V AC, Not Rated, 1-1/2" L x 9/16" dia JJS-15
- MERSEN Fuse, 1A, Not Rated GAB1
- Mersen UL Class Fuses