Shop Alternate Products
This Product is Discontinued
Viega
ProPress Cap, 1/2" (Discontinued)
Mfr # 85355
Zoro # G2092307
This Product is Discontinued
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Press
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in