Shop Alternate Products
This Product is Discontinued
Zoro Select
Compression Connector, 2 In, Steel (Discontinued)
Mfr # 3LT20
Zoro # G2092431
This Product is Discontinued
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- For Use With EMT Conduit
- Conduit Trade Size 2 in