Shop Alternate Products
This Product is Discontinued
Ham-Let
1/4" x 5/32" LET-LOK x MNPT SS Male 90 Degree Elbow (Discontinued)
Mfr # 769L-SS-4MM X 1/4
Zoro # G2093287
This Product is Discontinued
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type LET-LOK(R) x MNPT
- Tube Size 4mm
- Pipe Size - Pipe Fitting 1/4 in