Zoro Select
Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Black
Mfr # 2KPN1
Zoro # G2093761
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 74"
- Material Steel
- Number of Shelves 4
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 54"H, 4 Shelves, Chrome 45VX99
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Black 32V411
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Silver 2KPF2
- ZORO SELECT Wire Shelving, 24"D x 48"W x 74"H, 4 Shelves, Chrome 2HGL2
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 6 Shelves, Black 32V408
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Black 5GPL7
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome 1PGG2
- ZORO SELECT Wire Shelving, 24"D x 48"W x 63"H, 4 Shelves, Chrome 2HGK1
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 85"H, 4 Shelves, Chrome 2KPD9
- NEXEL 5 Tier Wire Shelving Add-On Unit, 54W x 21D x 63H, Green Epoxy Finish A21546G5
- METRO Wire Shelf, 21"D x 48"W, Chrome 2148NC-4
- Zoro Select Wire Shelving