Innovative Components
Star Knob, 5/16-18 Thread Size, 1.125"L, Thru, Locking Tap, Steel
Mfr # GN5C----5S2L-21
Zoro # G2094373
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Base Dia. (In.) 0.875
- Color Black
- Diameter 1.375"
- Finish zinc plated
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Blind Tap, Steel GN5C----F6-B-22
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 0.875"L, Thru, Locking Tap, Steel GN4C----F4-L-21
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.375"L, Steel GN6C----B4---21
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Thru Tap, Steel GN5C----F6---21
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel GN8C----F7S--21
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M8 Thread Size, 2" Dia., Thru Tap GNH5-HEXRT5----
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 1.25"L, Steel GN4C - - - - B3S--21
- INNOVATIVE COMPONENTS Knurled Knob, 10-32 Thread Size, 1/2"L, Zinc Plated GN02----K3-LN21
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1.125"L, Blind Tap, Steel GN4C----5S2B-21
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Silver Metallic, Comp: Steel K0116.4A53
- ZORO SELECT Adjustable Handle, 1.57" Screw Length MA-79154
- Innovative Components Hand Knobs and Wheels