Eklind
Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short
Mfr # 18624
Zoro # G2095432
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8 7/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 3/4 in
- Handle Material Alloy Steel
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 9 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short 18618
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short 18616
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short 18620
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short 18206
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 9 in Long, 3 in Short 64830
- EKLIND T-HANDLE HEX KEY 8MM 9"" 54980
- EKLIND Hex Keyl12Mm Long Arm 14624
- EKLIND Hex Key 3/32In. 31906
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 2 3/8 in Long, 51/64 in Short 16109
- GRAY TOOLS 5/16" S2 T-handle Hex Key, 1000V Insulated 68620-I
- VEGA INDUSTRIES TORx(R) Tamper L-Key (Short), 15 LTT15S
- Eklind Wrenches