Grote
Battery Cable Side Terminal, 4 ga., 25In L
Mfr # 84-9250
Zoro # G2095597
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Color Black
- Stud Size 3/8 in
- Connection Type Bolt
- Connection Material Copper
Explore More Products
- GROTE Straight Terminal, Bolt, Steel/Zinc, PK25 84-9217
- GROTE Brush Post 84-9186
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L 84-9246
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 10In L 84-9255
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 18In L 84-9257
- GROTE Lug Heavy Duty, Lead, Bolt, Zinc, PK2 82-9133
- GROTE Straight Terminal, 1 and 2ga, Steel, PK10 84-9218
- GROTE Battery Cable Side Terminal, 4 ga., 35In L 84-9251
- GROTE Adaptor Nut Accessory, PK5 84-9185
- QUICKCABLE Battery Terminal Spreader 120192-2001
- BUYERS PRODUCTS Quick Connect Replacement Kit, Gray 5601015
- Grote Automotive Battery Equipment