Speedaire
Coalescing Filter, 3/8 In. NPT, 250 psi, Overall Width: 1.97 in
Mfr # 4ZL25
Zoro # G2095642
$61.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8 in NPT
- Overall Width 2 in
- Filter Rating - Air Treatment 0.01 micron
- Size - Air Treatment Compact
- Max. Incoming Pressure - Air Treatment 250 psi
Replacement Parts
Explore More Products
- SPEEDAIRE Muffler, Oil Removing, 0.375In NPT 2YNN1
- SPEEDAIRE Compressed Air Regulator, Aluminum, 1/4 in NPT, 15 cfm, 300 psi Max Op Pressure, Nonrising 4ZM08
- SPEEDAIRE Filter Mount Set, for GX0010-038-XG, 4x2x2 35GM64
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi 4ZM22
- SPEEDAIRE Muffler, Oil Removing, 0.25In NPT 2YNL9
- SPEEDAIRE Cover, Tamper Resistant 5ZL33
- SPEEDAIRE Muffler, Oil Removing, 1In NPT 2YNN4
- SPEEDAIRE Muffler, Replacement Element 2YNN5
- SPEEDAIRE Filter Mount Set, for GX0010-050-PG, 4x2x2 35GM67
- SPEEDAIRE Conversion Kit 4ZK33
- GROZ Wall Mount Bracket, Regulator, Mini 60600
- Speedaire Pneumatic System Components