Milwaukee Valve
3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline
Mfr # 10SSOD-02-LL 3/4
Zoro # G2095764
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Material 316 Stainless Steel
- Max. Pressure 2000 psi CWP
- Ball Valve Basic Body Material Stainless Steel
Explore More Products
- MILWAUKEE VALVE 2" FNPT Stainless Steel Fire Safe Ball Valve Inline 10SSOD-02-LL 2
- MILWAUKEE VALVE 1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline 10SSOD-02-LL 1/4
- MILWAUKEE VALVE 3/8" FNPT Stainless Steel Fire Safe Ball Valve Inline 10SSOD-02-LL 3/8
- MILWAUKEE VALVE 1/2" FNPT Stainless Steel Ball Valve 3-Way BA3WDSLH 1/2
- MILWAUKEE VALVE 3/4" Press x Hose Cap Brass Ball Valve Inline UPBA-480BH- 34
- MILWAUKEE VALVE 2" Sweat Brass Ball Valve Inline UPBA485B 2
- MILWAUKEE VALVE 2" Sweat Brass Ball Valve Inline 2" BA-485BMS
- MILWAUKEE VALVE 1-1/2" FNPT Stainless Steel Ball Valve 3-Way BA3WDSLH 1 1/2
- MILWAUKEE VALVE 1" Sweat Brass Ball Valve Inline 1" BA-485BMS
- ZORO SELECT 3" FNPT Stainless Steel Ball Valve Inline 06Q201N04030
- SHARKBITE Ball Valve, 1/2", 200 psi, SS 24615LFG
- Milwaukee Valve Ball Valves