Humboldt
Sieve, 8 In, Brass Frame, SS Mesh, No. 1000
Mfr # 5FXA5
Zoro # G2095886
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11 & AASHTO M92
- Outside Dia. 8 in
- Frame Material Brass
- Type Plain Weave
Explore More Products
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 5FWT8
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep 5JCK5
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In 5DPE9
- HUMBOLDT Sieve, 8 In, Brass Frame, SS Mesh, No. 850 5FXE7
- HUMBOLDT Cement Washing Sieve, 2 In, No 325 5JCL2
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 4 In Deep 5JCK0
- ADVANTECH MANUFACTURING Sieve, #14, S/S, 8 In, Full Ht 14SS8F
- ENDECOTTS Test Sieve, 4.75 MM, 3 In Dia, 4MeshSz 003BAW4.75
- ENDECOTTS Test Sieve, 150 Micron, 8 In Dia, 100MeshSz 008BAW.150
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht 1.00"BS12I
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht 1-1/2"BS8F
- Humboldt Sieves