Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw Assortment, Steel, Zinc Finish (Discontinued)
Mfr # 1KYK4
Zoro # G2096132
This Product is Discontinued
Key Features
- Length 20 to 100mm
- Material Steel
- Finish Zinc
- System of Measurement Metric
- Includes (10) Each: M10-1.50x20mm, x25mm, x30mm, x40mm, x50mm, (5) Each: M10-1.50x75mm, x100mm, Plastic Container