Zoro Select
1 Step, Plastic Step Stand, 500 lb. Load Capacity, Yellow
Mfr # 44ZJ62
Zoro # G2096215
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 14 3/4 in
- Bottom Width 20 3/4 in
- Color Yellow
- Load Capacity 500 lb
- Material Plastic
Explore More Products
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green 44ZJ61
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green 44ZJ57
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Beige 5M655
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Green 44ZJ58
- ZORO SELECT Step Stool, White, Load Capacity 225 lb 803CJ7
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Black 5M656
- ZORO SELECT 2 Steps, Steel Step Stool, 300 lb. Load Capacity, White 12M626
- ZORO SELECT 1 Step, Steel Step Stand, 300 lb. Load Capacity, Blue 12M638
- ZORO SELECT Step Stool, White, Load Capacity 225 lb 803CJ6
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver WT-4
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity 1001N1818A6E10B3C1P1
- Zoro Select Ladders