Dayton
Pond Fountain System, 14-1/2 In. W
Mfr # 2VAN2
Zoro # G2096254
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,001.99
Key Features
- HP 1/2 hp
- Voltage 230V
- Spray Pattern (3) Spray Patterns Sky Cannon 15 ft High, Trumpet 13 ft High, Water Lily 15 ft
- Max. Spray Height 15 ft
- Cord Length 100 ft
Replacement Parts
Explore More Products
- DAYTON Pond Fountain System, 14-1/2 In. W 2VJ23
- DAYTON Pond Fountain System, 20 In. L, 20 In. W 2VAN3
- DAYTON Pond Fountain System, 20 In. L, 20 In. W 2VAN4
- AQUASWEEP AQUASWEEP DM 12HP 115V 50FT 16000
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 12 In Dia AB-70006
- ATLANTIC DIFFUSERS DiffuserCoarse Bubble5 In Disc3/4 In MPT AB-70016
- AQUASWEEP AQUASWEEP DM 34HP 115V 50FT 16234.1
- ATLANTIC DIFFUSERS DiffuserMedium Bubble5 In Disc3/4 In MPT AB-70017
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 20 In AB-70009
- KASCO Pond Surface Aeration System, 28 In. W 3400HAF100
- ATLANTIC DIFFUSERS Diffuser, Coarse Bubble Cap, 3 In Dia AB-70002
- Dayton Aeration