Dwyer Instruments
Bimetal Thermom, 3 In Dial, 50 to 400F
Mfr # BTLS360121
Zoro # G2096306
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Left Side
- Stem Length 6 in
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F DBTA3181
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F DBTA3251
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 240F BTLS36051
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F BTM3604D
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F DBTA3241
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F BTM3404D
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 500F GBTA560161
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 300F GBTA525151
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F BT15S34541
- TAYLOR PRECISION PRODUCTS Oven Dial Thermometer 3506
- ZORO SELECT Bimetal Thermom, 2 In Dial, -20 to 120F, Stem Dia.: 1/4 in 1NFW8
- Dwyer Instruments Dial Thermometers