Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 9/16 in Shaft Dia, 100 PK
Mfr # SH-56ST ZD
Zoro # G2097234
$24.05
21% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 9/16 in
- For Bore Diameter Not Applicable
- Fits Groove Diameter 0.53"
- Material Steel
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK SH-100ST ZD
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 50 PK SHF-43ST PA
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK SH-43ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK SH-18ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/32 in Shaft Dia, 100 PK SH-40ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK E-18ST ZD
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 9/32 in Shaft Dia, 25 PK C-28SS
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 0.188 in Shaft Dia RE-018
- ROTOR CLIP External-E Retaining Ring, Steel Black Phosphate Finish, 0.875 in Shaft Dia SHI-087
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-3/4 in Shaft Dia SH-175SS
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/2 in Shaft Dia, 75 PK X1E-CON-SNA-RIG-0500x75
- Rotor Clip External Retaining Rings