Pac Strapping Products
Strapping Machine, Table Top, Semiautomatc
Mfr # PSM1412-IC3A
Zoro # G2097435
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,248.99
Key Features
- Machine Operation Type Semi Automatic Machine
- Strapping Machine Design Tabletop
- Overall Length 35 in
- Overall Width 23 in
- Overall Height 30 in
Explore More Products
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc IMPACT STRAPPER
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" AUTOPAC300-3/8
- PAC STRAPPING PRODUCTS Banding Machine, Automatic, 54 in H AXRO2BASIC
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Automatic SM65 850x600 9mm Stainless
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Automatic, 1/2 in. SM60-SS 800X850 12MM
- UST Pneumatic Combination Tool for 1/2 Steel Straps UST 1335
- UST Push-Type Pneumatic Tensioner for 3/4 to 1 1/4 Steel Straps UST 1200
- UST Sealess Combination Tool for 1/2 to 3/4 Steel Straps E 1380
- UST Feedwheel Tensioner for 3/4 to 1 1/4 Steel Straps UST 1805
- VESTIL Fiberglass Pallet Wand for Strapping, 52-3/4"L x 1"W x 1/8"D, Black WAND-3
- UST Push-type Feedhweel Tensioner for 3/4 to 1 1/4 Steel Straps UST 1005
- Pac Strapping Products Strapping Machines