Shop Alternate Products
This Product is Discontinued
Zoro Select
Spacer, No. 10 Screw Size, Nylon, 1/4 in Overall Lg, 100 PK (Discontinued)
Mfr # 13SP215B
Zoro # G2097873
This Product is Discontinued
Key Features
- For Screw Size No. 10
- Overall Length 1/4 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Temp. Range (F) 185