Osg
Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes
Mfr # 1400102205
Zoro # G2098013
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Grouping Tap
Explore More Products
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes 1410109208
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes 1400126500
- OSG Thread Forming Tap, M8-1.00, Plug, V, 0 Flutes 1635080148
- OSG Thread Forming Tap, M5-0.80, Plug, Bright, 0 Flutes 1410103400
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes 1400125900
- OSG Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes 1400110901
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes 1400138201
- OSG Thread Forming Tap, 3/4"-10, Bottoming, Oxide, 0 Flutes 1400153701
- OSG Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes 1400118405
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes 2866400
- YMW TAPS Thread Roll Tap, D5 M3X0.5 (B) 389512
- Osg Thread Forming Taps