Schneider Electric
Die-cast Mounting Base
Mfr # XVCZ02
Zoro # G2098433
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material metal
- Height 3 in
- Width 4 in
- Standards UL,CSA, CE
- For Use With Pole-Mount Style 60mm Tower Lights
Explore More Products
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 24VAC/DC DL1BDB6
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 24VAC/DC DL1BDB1
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr XVC6B3
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC DL1BDG6
- SCHNEIDER ELECTRIC Tower Light, LED, Ornge, Polycarbonate, IP65 XVUC25
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC DL1BDB8
- SCHNEIDER ELECTRIC Tower Light, Flashing, 120V, 70mm, Grn XVBC8G3
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.12A, Rd, Org, Gr XVC4B35S
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Clear XVBL37
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Blue, LED XVUC46
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Bl, Clr, Gr, Rd MSL3-120
- Schneider Electric Tower Lights