Shop Alternate Products
This Product is Discontinued
Tough Guy
Soap Dispenser Silver Lavatory, Counter (Discontinued)
Mfr # 1DYD4
Zoro # G2098677
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 32 oz.
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material 304 Stainless Steel and Brass