Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Shock Absorbing Lanyard, 1 ft. 6", 310 lb. Weight Capacity, Black (Discontinued)
Mfr # 928LS/18INYL
Zoro # G2099115
This Product is Discontinued
Key Features
- Length 1 ft. 6"
- Weight Capacity 310 lb.
- Color Black
- Tensile Strength 5000 lb.
- Standards ANSI A10.32, OSHA 1926.502, 1910.66, CSA Z259.11