Super Glue
Patching Compound Not Applicable, Box, Permanent Patch, Yellow, Paste
Mfr # 15298
Zoro # G2099176
$13.22
8% off
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Fiberglass, Household, Marine, and Wood Repair
- Color Yellow
- Size 3 x 6 in Patch
- Temp. Range -40 Degrees to 350 Degrees F
- Curing Time 1 hr
Explore More Products
- 3M Patch Plus Primer, 8 oz, Tub PPP-8-BB
- DAP Textured Spray Paint, Water Base, 25 oz 7079850005
- DAP Plaster of Paris, 25 lb, Bag, White 10312
- RED DEVIL ONETIME WALL REPAIR PATCH 8 X 8 1218
- KOOL SEAL Roof Repair, 10 oz, Cartridge, Black KS0083600-01
- E-Z PATCH E-Z Patch EZP-1739 3 lbs SGM Diamond Brite Series Super Blue Quartz Plaster EZP-1739
- RED DEVIL 1/2 Pt Onetime Lightweight Spackling 542
- CUSTOM BLDG PRODUCTS 50Lb Levelquik Set LQESL50
- KOOL SEAL Elastomeric Roof Coating, 4.75 gal, Pail, White KS0063600-20
- PROTOCHEM LABORATORIES Two Component Latex Concrete Patch Compound, 5 gal., Pail PC-38
- HYDE Wall and Ceiling Drywall Repair Patch Contractor Roll 9911
- Super Glue Wall Repair Patching