Ridgid
Double Cutter, 4 In, For 1ATH5, 3FE63, 4CX14
Mfr # T-414
Zoro # G2101084
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 4 in W
- For Use With K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007
- Includes Blade, Blade Holder, Female Coupling
- size 4" W
Explore More Products
- RIDGID Drain Cleaning Cable 62295
- RIDGID KWIK SPIN AUGER 25'X1/4"" 57038
- RIDGID Drain Cleaning Attachment 98055
- RIDGID Drain Cleaner Accessory 64338
- RIDGID Funnel Auger, 3 In. L, Steel T-206
- RIDGID Chain Knocker, 10 in Overall L, Steel K9-204
- RIDGID Corkscrew, T302 2" 62055
- RIDGID C-Cutter, Bolt 48228
- RIDGID Cutter, T113 Spear 3" 62935
- GENERAL WIRE 100'x1/2 Flexicore Cable w/ Male & Female Ends, 100EM3
- RIDGID Sawtooth Cutter, 2 1/2 In, For 1EZ18, 3Z748 T-13
- Ridgid Drain Cleaning Accessories