Dayton
HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3
Mfr # 71632454M
Zoro # G2101251
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Number of Speeds 1
- HP 1/20
Explore More Products
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 71633702M
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 71633696M
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 71633691M
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 120V, 3.3 20HN95
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 120V, 3.3 20HN91
- DAYTON HVAC Motor, 1/70 HP, 1550 Nameplate RPM 71732487M
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 71634703M
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 120V, 3.3 20HN87
- FASCO HVAC 3.3 In Motor, 1/115 HP, 208-240V, CCW D107
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 71900249M
- DAYTON HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 71216241M
- Dayton 3.3 Inch Diameter Motors