Shop Alternate Products
This Product is Discontinued
Light Efficient Design
LED Repl Lamp, 100W HPS/MH, 30W, 4000K, E26 (Discontinued)
Mfr # LED-8087E40-A
Zoro # G2101401
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 4000K
- Bulb Housing Polycarbonate
- Bulb Shape Cylindrical
- Bulb Technology LED
Customers Also Purchased
- Brand Light Efficient Design
-
MFR #
LED-8087E40-A
-
Zoro #
G2101401
- UPC # 844006082215
- Country of Origin Unknown
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 6" |
Light Bulb Dia. | 2-3/4" |
Max Overall Bulb Length | 6" |
Bulb Manufacturers Warranty Length | 5 yr. Limited |
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 4000K |
Bulb Housing | Polycarbonate |
Bulb Shape | Cylindrical |
Bulb Technology | LED |
Bulb Type | High Output |
Dimmable | No |
Light Distribution | Type V |
Type | Standard |
Voltage | 120-277 |
Watts | 30 |
Light Appearance | 4000-4999K, Cool White |
Lumens | 4171 |
Bulb Power Source | Direct Wired |
For Enclosed Fixtures | Yes |
Rough Service | No |
Standards | UL 1993, cULus |
Color Rendering Index | 83.5 |
Color Tuning | No |
Three-Way | No |
Wattage Equivalency | 100W HPS/100W MH |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Primary Application | Area, Canopy, Wall Pack |
Item | LED Lamp |
Lighting Technology | LED |
Bulb Beam Angle | 120 Degrees |
Bulb Operating Temp. Range | -40 Degrees to 122 Degrees F |
Energy Star Compliant | No |
Bulb Min. Starting Temp. | -40 Degrees F |
Average Bulb Life | 50,000 hr. |
Bulb Minimum Starting Temperature | -40 Degrees F |
Color Temperature | 4000K |
Bulb Operating Position | Universal Burning |
Description
LED Lamp, Bulb Shape Cylindrical, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 30 Watts, Wattage Equivalency 100W HPS/100W MH, Bulb Color Temp. 4000K, LED, Light Appearance 4000 to 4999K, Cool White, Average Bulb Life 50,000 hr., Color Rendering Index 83.5, Bulb Type High Output, Bulb Beam Angle 360 Degrees , Lumens 4171, Light Distribution Type V, Voltage 120-277, Max. Overall Bulb Length 6-3/32 In., Light Bulb Dia. 2-3/4 In.