Shop Alternate Products
This Product is Discontinued
Nupla
Double Face Sledge Hammer, 16 lb., 32 in.L (Discontinued)
Mfr # 6894541
Zoro # G2101760
This Product is Discontinued
Key Features
- Head Weight 16 lb
- Head Material Carbon Steel
- Overall Length 32 in
- Handle Material Fiberglass
- Handle Design Nonslip Grip