Leica
Property Connection Set
Mfr # PROPERTY CONNECTION SET US
Zoro # G2101915
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Connect Tracing/Locating Signal to Internal Power Outlet and Locate Electric Supply Cable Outside of Building
- Features Property Plug Connector is Used in Conjunction with the DA Signal Transmitter to Apply a Tracesignal to a Residential Electrical Supply
- For Use With Signal Transmitters
- Accessory Type Property Connection Set
- Outside Diameter Not Applicable
Explore More Products
- LEICA Underground Utility Locator w/Depth LEICA DD120
- LEICA Service Tracer Mouse, 3 In. L MINI SONDE 8/33
- LEICA Service Tracer, 19-1/4 In. H, 8-1/4 In. W TRACE ROD 50
- LEICA Service Tracer, 17-1/4 In. L, 8-1/4 In. W TRACE ROD 80
- RIDGID Imager, 4M Cable & 6Mm 37093
- GENERAL TOOLS Probe Locator, 11-5/8 in. Lx5-23/32 in. W P16-RTL
- WOHLER Inspection Light Kit, 12V, Overall 2" L 8894
- WOHLER Pipe Inspection System, 20" L, 17" W 8927
- BLACK SWAN Probing Rod With Ball Point Tip 1/2"x3' 19400
- GENERAL TOOLS Camera Head, SS, 6 in. Lx1 in. Wx4 in. H P16-R
- WOHLER Camera Head, IP67 Waterproof 8926
- Leica Plumbing Tools