Square D
Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series
Mfr # QOU220
Zoro # G2102685
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Explore More Products
- SQUARE D Miniature Circuit Breaker, 70 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU270
- SQUARE D Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU230
- SQUARE D Miniature Circuit Breaker, 45A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU245
- SQUARE D Molded Case Circuit Breaker, 250A, 600V AC, 3 Pole, Free Standing Mounting Style, JG Series JGL36250
- SQUARE D Miniature Circuit Breaker, 125A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOM Series QOM125VH
- SQUARE D Miniature Circuit Breaker, 30A, 240VAC, 3 Pole, Bolt On Mounting Style, QHB Series QHB330
- SQUARE D Circuit Breaker, 350A, 600V AC, 3 Pole, I-Line Mounting Style MGA36350
- SQUARE D Molded Case Circuit Breaker, 125A, 240V AC, 2 Pole, I-Line Mounting Style QGA221254
- SQUARE D Molded Case Circuit Breaker, 30A, 525V AC, 2 Pole, I-Line Mounting Style, BDA Series BDA260301
- GE Miniature Circuit Breaker, 100A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL21100
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, 1A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60BP Series M9F42101
- Square D Circuit Breakers