Shop Alternate Products
This Product is Discontinued
Osg
Extra Long Drill Bit, 9.70mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)
Mfr # 553038112
Zoro # G2103044
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 9.70mm
- Drill Bit Point Angle 140 Degrees
- Size 9.70mm