Siemens
Zone Valve Actuator, 24VAC, NormallyClosed
Mfr # SSA81U
Zoro # G2103431
$91.98
7% off
Free Shipping & Returns
$85.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Actuator Normally Closed
- Closeoff Pressure Type Standard
- Signal Type Proportional
- Voltage 24
- Max. Water Temp. 122 Degrees F
Explore More Products
- SIEMENS Threaded Globe Valve, 3/4 In, 24VAC, NO 243-00212
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO 259-02032
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO 259-02038
- SIEMENS Sfp71U 24V N.O. On/Off 2 SFP71U
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO 259-02030
- SIEMENS Zone Valve Actuator, 120VAC, Normally Open SFP11U
- SIEMENS Zone Valve Actuator, 25 in Overall L 294-06179
- SIEMENS Zone Valve Actuator, 27 in Overall L 281-05992
- SIEMENS Zone Valve, Two-Way, 4.0 cv Flow Rate 599-00514
- CASH ACME VALV WTR PRES REG 3/4""LF 23883-0045
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In V8043A1029
- Siemens Zone Valves and Accessories