Shop Alternate Products
This Product is Discontinued
Securitron
Electromagnetic Lock, Face Mount (Discontinued)
Mfr # M62FGB
Zoro # G2103945
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Face Mount, Conduit Fitting, Bond Sensor
- Opening Action Instant Release
- Finish Brushed
- Input Voltage 12 or 24
- Includes Mounting hardware