Zoro Select
PVC Elbow, 60 Degrees, Hub, 4 in Pipe Size
Mfr # 1WKL1
Zoro # G2104103
$25.21
7% off
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape 60 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 1/2 in Pipe Size 449005
- ZORO SELECT PVC Socket Cap, Hub, 6 in Pipe Size 1WKV7
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 3/4 in Pipe Size 829-248
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 6 in Pipe Size 801-060
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 3/4 in Pipe Size 857-007
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size 829-015
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 1/2 in Pipe Size H406005LS
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 2-1/2 in Pipe Size 857-025
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 2 in Pipe Size H406020LS
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size 858-015
- ZORO SELECT PVC 90 Degree Long Sweep Elbow, Hub, 1-1/2 in Pipe Size 1WJY8
- Zoro Select Fittings