Item
|
Logic Relay
|
Input Voltage
|
24V AC/DC
|
Output Type
|
Relay
|
Amps
|
8 A
|
Number of Outputs
|
4
|
Clock
|
No
|
Display
|
7 Segment LED
|
Number of Inputs
|
6
|
Timers
|
16
|
Counters
|
16
|
Standards
|
EN/IEC 61000-4-5 || EN/IEC 61000-4-12 || EN/IEC 60068-2-27 Ea || EN/IEC 61000-4-2 level 3 || EN/IEC 60068-2-6 Fc || EN/IEC 61000-4-11 || EN/IEC 61000-4-4 level 3 || EN/IEC 61000-4-6 level 3 || EN/IEC 61000-4-3
|
Response Time
|
10 ms from state 0 to state 1)relay output || 5 ms from state 1 to state 0)relay output
|
Output Thermal Current
|
8 A for all 4 outputs relay output
|
Overvoltage Category
|
III EN/IEC 60664-1
|
Clock Drift
|
12 min/year 0-55 °C || 6 s/month 25-25 °C
|
Voltage State 0 Guaranteed
|
<= 5 V I1 to IA and IH to IR discrete input circuit || <= 5 V IB to IG used as discrete input circuit
|
Discrete Input Voltage
|
24 V DC
|
Input Impedance
|
12 kOhm IB to IG used as analogue input circuit || 12 kOhm IB to IG used as discrete input circuit || 7.4 kOhm I1 to IA and IH to IR discrete input circuit
|
Local Display
|
without
|
Cycle Time
|
6-90 ms
|
Disturbance Radiated/Conducted
|
class B EN 55022-11 group 1
|
Current State 0 Guaranteed
|
<= 0.5 mA IB to IG used as discrete input circuit) || <= 0.75 mA I1 to IA and IH to IR discrete input circuit)
|
Maximum Supply Current
|
100 mA without extension)
|
Environmental Characteristic
|
EMC directive EN/IEC 61000-6-2 || EMC directive EN/IEC 61000-6-3 || EMC directive EN/IEC 61000-6-4 || EMC directive EN/IEC 61131-2 zone B || low voltage directive EN/IEC 61131-2
|
Electrical Durability
|
AC-12 500000 cycles 230 V, 1.5 A relay output EN/IEC 60947-5-1 || AC-15 500000 cycles 230 V, 0.9 A relay output EN/IEC 60947-5-1 || DC-12 500000 cycles 24 V, 1.5 A relay output EN/IEC 60947-5-1 || DC-13 500000 cycles 24 V, 0.6 A relay output EN/IEC 60947-5-1
|
Mechanical Durability
|
10000000 cycles relay output
|
Operating Rate In Hz
|
0.1 Hz at Ie)relay output || 10 Hz no load)relay output
|
Input Compatibility
|
3-wire proximity sensors PNP discrete input
|
Reverse Polarity Protection
|
with
|
Contacts Type And Composition
|
NO relay output
|
Voltage State 1 Guaranteed
|
>= 15 V I1 to IA and IH to IR discrete input circuit || >= 15 V IB to IG used as discrete input circuit
|
Pollution Degree
|
2 EN/IEC 61131-2
|
Operating Altitude
|
6561.68 ft (2000 m)
|
Power Dissipation In W
|
3 W without extension
|
Counting Frequency
|
1 kHz discrete input
|
Ip Degree Of Protection
|
IP20 IEC 60529 terminal block) || IP40 IEC 60529 front panel)
|
Analogue Input Number
|
0
|
Supply Voltage Limits
|
19.2-30 V
|
Checks
|
program memory on each power up
|
Number Or Control Scheme Lines
|
240-240 ladder
|
Product Or Component Type
|
compact smart relay
|
Discrete Input Current
|
4 mA
|
Output Voltage Limits
|
24 to 250 V AC relay output) || 5 to 30 V DC relay output)
|
Ambient Air Temperature For Storage
|
-40-70 °C
|
Current State 1 Guaranteed
|
>= 1.2 mA IB to IG used as discrete input circuit) || >= 2.2 mA I1 to IA and IH to IR discrete input circuit)
|
Backup Time
|
10 years 25 °C
|
Discrete Input Number
|
6 EN/IEC 61131-2 type 1
|
[Uimp] Rated Impulse Withstand Voltage
|
4 kV EN/IEC 60947-1 and EN/IEC 60664-1
|
Connections - Terminals
|
screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) semi-solid || screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) solid || screw terminals, 1 x 0.25 to 1 x 2.5 mm² AWG 24 to AWG 14) flexible with cable end || screw terminals, 2 x 0.2 to 2 x 1.5 mm² AWG 24 to AWG 16) solid || screw terminals, 2 x 0.25 to 2 x 0.75 mm² AWG 24 to AWG 18) flexible with cable end
|
Relative Humidity
|
95-95 % without condensation or dripping water
|
[Us] Rated Supply Voltage
|
24 V DC
|
Immunity To Microbreaks
|
1 ms
|
Discrete Input Type
|
resistive
|
Product Certifications
|
CSA || UL || GL || GOST || C-tick
|
Switching Capacity In Ma
|
>= 10 mA 12 V relay output)
|
Maximum Altitude Transport
|
3048 m
|
Tightening Torque
|
0.5 N.m
|
Ambient Air Temperature For Operation
|
-20-40 °C in non-ventilated enclosure IEC 60068-2-1 and IEC 60068-2-2 || -20-55 °C IEC 60068-2-1 and IEC 60068-2-2
|