Speedaire
Rotary Actuator, 180 Deg, 50mm Bore
Mfr # CRB1BW50-180S
Zoro # G2104496
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Length 20 mm
- Bore 50 mm
- Width 70 mm
- Type Vane Style
- Rotation Angle (Deg.) 180 Degrees
Explore More Products
- SPEEDAIRE Position Sensor, Any Size Bore dia. 56JD45
- SPEEDAIRE Compact Air Gripper, Angular MHC2-25D
- SPEEDAIRE Rotary Actuator, 270 Deg, 50mm Bore CRB1BW50-270S
- SPEEDAIRE Solid State Switch, 24VDC, NPN, 3 M Lead D-M9NL
- SPEEDAIRE Rotary Actuator, 180 Deg, 100mm Bore CRB1BW100-180S
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead D-A93L
- SPEEDAIRE Linear Guide Air Gripper, Parallel MHZ2-25D
- SPEEDAIRE Rotary Actuator, 180 Deg, 80mm Bore CDRB1BW80-180S
- SPEEDAIRE Solid State Switch, 24VDC, NPN, 3 M Lead D-Y59AL
- CONTINENTAL Single Convoluted Crimped Air Spring, FS FS 120-10 CI 1/4 NPT (CA)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS FS 70-8 CI 1/4 NPT (CA)
- Speedaire Pneumatic System Components