Continental Contitech
Sync Drive Gearbelt, CTD, 125 Teeth, 12mm W
Mfr # CTD8M-1000-12
Zoro # G2104621
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Conti(R) Synchrochain Carbon
- Pitch Length - Timing Belts 1,000 mm
- Number of Teeth - Timing Belts 125
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 12 mm
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1000,125 Teeth W-1000
- CONTINENTAL CONTITECH Synchronous Gearbelt, O-3920,280 Teeth O-3920
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1792,224 Teeth W-1792
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 100 Teeth, 30mm 800 8M 30
- CONTINENTAL CONTITECH Synchronous Gearbelt, G-1750,125 Teeth G-1750
- CONTINENTAL CONTITECH Synchronous Gearbelt, G-1400,100 Teeth G-1400
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 325 Teeth, 85mm 2600 8M 85
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 325 Teeth, 50mm 2600 8M 50
- CONTINENTAL CONTITECH TB138 TIMING BELT # 138 TB138
- PIX PIX 390L075, Standard Timing Belt, L, 3/4 X 39, T104, Trapezoidal 390L075
- GATES Multi-Speed Belts, 1922V363 1922V363
- Continental Contitech Timing Belts