Square D
Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action
Mfr # 9012GKW5
Zoro # G2105433
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4-18 in FNPT
- Pressure Switch Differential 12 to 75 psi
- Pressure Switch Range 3 to 150 psi
- Pressure Switch Electrical Contact Form SPDT
- Pressure Switch Action Standard
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG12J39
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Reverse Action 9013GSG2J35R
- SQUARE D Pump Pressure Switch 40-60Psi FSG2J24BP
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG32J55X
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action 9013FHG19J27
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013GSG2J21
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action 9012GQG2
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action 9013FHG42J59M1X
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 1000 psi, Standard Action 9012GFW1
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action 31KG3ENX
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi APAN41H012LB02500#-NSR
- Square D Pressure Switches