Shop Alternate Products
This Product is Discontinued
Widia
End Mill, Carbide, TiCN, 3/8, 6 FL, Sq End (Discontinued)
Mfr # M33875
Zoro # G2105546
This Product is Discontinued
Key Features
- Overall Length 2-1/2"
- Milling Diameter 3/8"
- Number of Flutes 6
- End Mill Style Square
- Finish Ticn