Westward
Ripping Chisel, 0.401 In., 6 In. L
Mfr # 4MHE1
Zoro # G2105634
$11.73
9% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Shank Size 0.401 in
- Chisel Shank Type Round
- Chisel Tip Width 3/4 in
- Chisel Collar Type Round
Explore More Products
- WESTWARD Moil Point Chisel, 0.680 In., 12 In., Round 4MGZ6
- WESTWARD Rivet Cutter Chisel, 0.401 In., 5-3/4 In. 4MHE8
- WESTWARD Spring Retainer, 0.401 In. Shank 4MGX9
- WESTWARD Flat Chisel, IR, 0.500 In., 12 In. 4MHC3
- WESTWARD Flat Chisel, 0.580 In., 12 In., Oval 4MGY4
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. 4MHA4
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. 4MHA6
- GREY PNEUMATIC Rivet Cutter 6-1/2" Long CH816
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. 4MHA5
- CHICAGO PNEUMATIC Chisel-1/8 Rivet Removal 3.5 in. .401 CPA046087
- WESTWARD Flat Chisel, 0.680 In., 9 In., Oval 4MGZ2
- Westward Air Tool Chisels