Anvil
Malleable Iron Hex Bushing Class 150
Mfr # 0318905445
Zoro # G2106413
$0.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8" x 1/8"
Explore More Products
- ANVIL 3/4" x 1/2" Malleable Iron Hex Bushing 0318905601
- ANVIL 1/2" x 1/4" Malleable Iron Hex Bushing 0318905528
- ANVIL 1/4" x 1/8" Malleable Iron Hex Bushing 0318905361
- ANVIL Malleable Iron 90 Degree Reducing Street Elbow Class 150 0310019005
- ANVIL 8700134557 1.5 x 1.25 in. Malleable Iron Pipe Fitting Black Reducing Coupling 198648
- ANVIL Black Forged Steel Hex Bushing Class 3000 0361332703
- ANVIL 8700137600 .38 x 2 in. Steel Pipe Fitting Black Nipple 174961
- ANVIL Malleable Iron Hex Bushing Class 150 0318908688
- ANVIL Malleable Iron Reducing Tee Class 150 0310055801
- ZORO SELECT Black Nipple, Seamless, 1 1/2x2 793R10
- ANVIL Malleable Iron Cross Class 150 0310070206
- Anvil Fittings