Hubbell Wiring Device-Kellems
Liquid Tight Grip, 90 Deg, 3/8 In.
Mfr # 074-09-3541
Zoro # G2106431
$46.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style 90 Degrees
- Fitting Type Male
- Material Steel
- Mesh Length 3 in
- Insulated / Uninsulated Insulated
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2 In. 074-09-3518
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. 074-09-3515
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. 074-09-3543
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. 074-09-3514
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. 074-09-3542
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. 074-09-3513
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2-1/2 In. 74093520
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. H1509CNK
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 3/4 In. 074-09-3563
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron LML-61
- HYDROMAXX 1"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings LT100025F
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips