Proto
Socket Rail, 1/2 " Dr, 17 "
Mfr # J2575
Zoro # G2106921
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 17 in
- Material Steel
- Finish Chrome
Explore More Products
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points J5020MH
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points J5010
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points J5424MN
- PROTO 1 in Drive, 2-7/8 in 6 pt SAE Socket, 6 Points J10046
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points J5032H
- PROTO 1/4 in Drive, 5mm Torx(R) Metric Socket, 12 Points J4705TM
- PROTO 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points J77514MP
- PROTO 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points J5281A
- PROTO 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points J4777TA
- SUNEX 1/2" Drive, Universal Impact Socket Set, SAE Socket 2644
- URREA 3/4" drive, 12-point short socket 1-3/8" 5544
- Proto Sockets