Zoro Select
1/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BNA05
Zoro # G2107831
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T6BNA02
- ZORO SELECT 1/8" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 T6BNA12
- ZORO SELECT 1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 T6BNA11
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BNE05
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Standards: ASTM A 312 E6BND07
- ZORO SELECT Pipe Nipple, 1/2 in Pipe Fitting, 1 1/8 in Length, MNPT, 304 Stainless Steel T4BND01
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 40 T6BNG20
- ZORO SELECT 2-1/2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 T6PPJ10WD
- ZORO SELECT 2-1/2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNJ19
- ZORO SELECT 3/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 T4BNC13
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT T4BNB07
- Zoro Select Pipes