Zoro Select
Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK
Mfr # U51877.016.0075
Zoro # G2107835
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Square
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK U51877.013.0050
- ZORO SELECT Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK U51877.019.0100
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK U51877.013.0125
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK 0940DQF17D
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK U25880.013.0125
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.013.0150
- ZORO SELECT Wood Screw, #6, 1-1/8 in, Black Oxide Carbon Steel Flat Head Phillips Drive, 7000 PK 0618DPF17NNB
- ZORO SELECT Wood Screw, #8, 1-1/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK 0818DPFND
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 10000 PK 0412DSO
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Round Head Slotted Drive, 30 PK 61917
- KREG 100CT Fine Hole Screws SPS-F1-100
- Zoro Select Self-Tapping Screws