Bessey
12 in Bar Clamp Steel Handle and 7 in Throat Depth
Mfr # 4800S-12
Zoro # G2108276
$227.22
4% off
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 7 in
- Application Industrial
- Nominal Clamping Pressure 4,880 lb
- Handle Length (In.) 6 7/8 in
Explore More Products
- BESSEY 18 in Bar Clamp Steel Handle and 7 in Throat Depth 4800S-18
- BESSEY 24 in Bar Clamp Steel Handle and 7 in Throat Depth 4800S-24
- BESSEY Variable Angle Device, 2PK VAD
- BESSEY Trigger Clamp Composite Plastic Handle and 3 5/8 in Throat Depth EHKXL06
- BESSEY 40" Bar Clamp 4-1/2" Throat Depth TG4.540+2K
- BESSEY 12 in Bar Clamp Steel Handle and 7 in Throat Depth STB-12
- BESSEY Bessey 013-GSM50 Classix Heavy Duty Pad Sliding Bar Clamp; 20 in. 013-GSM50
- BESSEY 36 Clutch Bar Clamp GSCC2.536
- BESSEY 12" Bar Clamp 5-1/2" Throat Depth TG5.512+2K
- BESSEY 36" Parallel Clamp Wood Handle and 3-1/4" Throat Depth KRJR-36
- BESSEY 30 in Bar Clamp Composite Plastic Handle and 2 1/2 in Throat Depth TGJ2.530+2K
- Bessey Clamps