Atp
3/8" x 25 ft Braided Polyurethane Hose 210 psi BL
Mfr # PBH38-25CB3
Zoro # G2108425
$72.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided
- Hose Inside Dia. 3/8 in
- Pneumatic Hose Length 25 ft.
- Hose Inside Dia. (In.) 3/8
- Hose Length 25 ft
Explore More Products
- ATP 1/4" x 100 ft Braided Polyurethane Hose 210 psi BL PBH14-100CB2
- ATP 1/4" x 25 ft Braided Polyurethane Hose 210 psi BL PBH14-25CB2
- ATP 1/4" x 50 ft Braided Polyurethane Hose 210 psi BL PBH14-50CB2
- ATP 3/8" x 25 ft Braided Polyurethane Hose 210 psi BL PBH38-25CB2
- ATP 1/2" x 50 ft Braided Polyurethane Hose 210 psi BL PBH12-50CB4*
- ATP 3/8" x 50 ft Braided Polyurethane Hose 210 psi BL PBH38-50CB3
- ATP 1/2" x 100 ft Braided Polyurethane Hose 210 psi BL PBH12-100CB4*
- ATP 3/8" x 50 ft Braided Polyurethane Hose 210 psi BL PBH38-50CB2
- CONTINENTAL 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD 20027086
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black HZB05020-50-G
- GATES Multi-Use Hose, 27406 27406
- Atp Air Hoses