- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Pipes
- /
- Black Pipes
- /
- 3/4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40
Shop Alternate Products
This Product is Discontinued
Zoro Select
3/4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (Discontinued)
Mfr # T6WNE7
Zoro # G2109152
This Product is Discontinued
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 4 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded On One End
- Pipe Type Pipe Nipple
Customers Also Purchased
- Brand Zoro Select
-
MFR #
T6WNE7
-
Zoro #
G2109152
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 4 in |
Pipe Size (Nominal) | 3/4" |
Outside Dia. | 1 in |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 3/4 in |
Pipe Size | 3/4" |
Inside Diameter | 13/16 in |
Overall Length | 4 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Details
Pipe Fitting Material | 316 Stainless Steel |
Pipe Connection Type | Threaded On One End |
Pipe Type | Pipe Nipple |
Material - Pipe | 316 Stainless Steel |
Pipe Schedule | 40 |
Seamless/Welded | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Weld Type | Continuous Weld |
Pipe Thread Type | MNPT |
Max. Pressure | 150 psi |
Temp. Range | -60 Degrees to 450 Degrees F |
Fittings Sub-Category | Nipples |
Pipe Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Material | Metal |
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Standards | ASME B1.20.1, ASTM A312, ASTM A733 |
Pipe Fitting Connection Type | MNPT |
Thread Type | NPT |
Wall Thickness | 0.113 in |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Connection Type | Male NPT |
Pipe Material | 316 Stainless Steel |
Side B Connection Type | Unthreaded |
Schedule | Schedule 40 |
Threading | NPT |
Material Grade | 316 |
Metal Pipe Construction | Welded |
Maximum Operating Pressure | 150 psi |
Thread Configuration | Threaded on One End |
Minimum Operating Temperature | -60 Degrees F |
Material | Stainless Steel |
Side A Thread Type | NPT |
Maximum Operating Temperature | 450 Degrees F |
Side A Gender | Male |
Pressure Level | Low Pressure (100-299 psi) |
Gravity Flow | No |
Fitting Compatibility | Schedule 40 |
Side A Connection Type | Threaded |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40